Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Tech-Med™ Blood Drawing Chair with Plastic Seat

Catalog No. 22415687
Change view
Click to view available options
Color:
Gray
Gray, Black
Arm Style:
Formica Straight
Upholstered Flip
Material:
Plastic, Formica
Plastic, Vinyl
Height (English):
32 in.
43 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Arm Style Material Height (English)
22-415-687 Gray Formica Straight Plastic, Formica 32 in.
22-415-690 Gray, Black Upholstered Flip Plastic, Vinyl 43 in.
22-415-689 Gray, Black Upholstered Flip Plastic, Vinyl 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-415-687 Supplier Dukal™ Supplier No. 4381

High quality chair plastic chair with Arm. One control knob allows you to raise and lower the arms effortlessly. Arms can be raised and lowered in infinite positions and rotate left or right.

  • Plastic Seat
  • 300 lb Weight Capacity
  • Overall Dimensions: 32 in. Height, 34 in. Width, 28 in. Depth
  • Chair Dimensions: Seat Height to Floor 18 in., Inside Arm Width 21 in., Seat Depth 16 in., Height of Adjustment Arm 28 - 35 in.
  • Tall Overall Dimensions: Height 43 in., Width 34 in., Depth 28 in.
  • Tall Chair Dimensions: Seat Height to Floor 24 in., Inside Arm Width 21 in., Seat Depth 17 in.
  • Height of Adjustable Arm 33 - 40 in.

Specifications

Product Type Blood Drawing Chair
Adjustable (Height) Armrest: 33 to 40 in.
Includes Tools that are needed for assembly
Load Bearing Capacity (English) 300 lb.
Autoclavable Not Autoclavable
Arm Style Formica Straight
Depth (English) 28 in.
Dimensions (D x W x H) 28 x 34 x 32 in.
Color Gray
Height (English) 32 in.
Seat Material Plastic
Width (English) 34 in.
Material Plastic, Formica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.