Learn More
Dukal™ Tech-Med™ Blood Drawing Chair with Plastic Seat
Description
- Plastic Seat
- 300 lb Weight Capacity
- Overall Dimensions: 32 in. Height, 34 in. Width, 28 in. Depth
- Chair Dimensions: Seat Height to Floor 18 in., Inside Arm Width 21 in., Seat Depth 16 in., Height of Adjustment Arm 28 - 35 in.
- Tall Overall Dimensions: Height 43 in., Width 34 in., Depth 28 in.
- Tall Chair Dimensions: Seat Height to Floor 24 in., Inside Arm Width 21 in., Seat Depth 17 in.
- Height of Adjustable Arm 33 - 40 in.
Specifications
Specifications
| Product Type | Blood Drawing Chair |
| Adjustable (Height) | Armrest: 33 to 40 in. |
| Color | Gray, Black |
| Depth (English) | 28 in. |
| Dimensions (D x W x H) | 28 x 34 x 32 in. |
| Autoclavable | Not Autoclavable |
| Arm Style | Upholstered Flip |
| Height (English) | 32 in. |
| Width (English) | 34 in. |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.