Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Tech-Med™ Upholstered Blood Drawing Chair, Standard

Catalog No. 22415691
Change view
Click to view available options
Color:
Black
Blue
Arm Style:
Upholstered Flip
Upholstered Straight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Arm Style
22-415-691 Blue Upholstered Straight
22-415-693 Black Upholstered Flip
22-415-692 Blue Upholstered Flip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-415-691 Supplier Dukal™ Supplier No. 4382
Add to Cart
Add to Cart

Tool free assembly. One control knob allows you to raise and lower the arms effortlessly. Flip-up arm can be adjusted to varying angles with a single knob. Arms can be raised and lowered and rotate left or right. Vinyl is mildew resistant, sulfide stain resistant and static dissipative.

  • High quality chair with tool free assembly and padded seat for ultimate patient comfort.
  • One control knob allows you to raise and lower the arms effortlessly.
  • Arms can be raised and lowered in infinite positions and rotate left or right.
  • Adjustable levelers on all four legs allow the chair to sit solidly on an uneven floor.
  • Vinyl is mildew resistant, sulfide stain resistant and static dissipative.
  • 500 lb Weight Capacity
  • Overall Dimensions: 38 in. Height, 34 in. Width, 28 in. Depth
  • Chair Dimensions: Seat Height to Floor 19 in., Inside Arm Width 21 in., Seat Depth 17 in.
  • Height of Adujustable Arms 28 in. - 35 in.

Specifications

Product Type Blood Drawing Chair
Height (English) 38 in.
Dimensions (D x W x H) 28 x 34 x 38 in.
Seat Material Vinyl
Load Bearing Capacity (English) 500 lb.
Depth (English) 28 in.
Color Blue
Autoclavable Not Autoclavable
Includes Tool Free Assembly
Arm Style Upholstered Straight
Adjustable (Height) Armrest: 28 to 35 in.
Width (English) 34 in.
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.