Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Tech-Med™ Upholstered Blood Drawing Chair, Tall

Catalog No. 22415695
Change view
Click to view available options
Color:
Black
Blue
Arm Style:
Upholstered Flip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Arm Style
22-415-695 Blue Upholstered Flip
22-415-696 Black Upholstered Flip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-415-695 Supplier Dukal™ Supplier No. 4383F
Add to Cart
Add to Cart

Tool free assembly. One control knob allows you to raise and lower the arms effortlessly. Flip-up arm can be adjusted to varying angles with a single knob. Arms can be raised and lowered and rotate left or right. Vinyl is mildew resistant, sulfide stain resistant and static dissipative.

  • High quality chair with tool free assembly and padded seat for ultimate patient comfort.
  • One control knob allows you to raise and lower the arms effortlessly.
  • Arms can be raised and lowered in infinite positions and rotate left or right.
  • Adjustable levelers on all four legs allow the chair to sit solidly on an uneven floor.
  • Vinyl is mildew resistant, sulfide stain resistant and static dissipative.
  • 500 lb Weight Capacity.
  • Overall Dimensions: Height 43 in., Width 34 in., Depth 28 in..
  • Chair Dimensions: Seat Height to Floor 24 in., Inside Arm Width 21 in., Seat Depth 17 in., Height of Adjustable Arm 33 - 40 in.
  • Available in Blue or Black

Specifications

Product Type Blood Drawing Chair
Autoclavable Not Autoclavable
Arm Style Upholstered Flip
Adjustable (Height) Armrest: 33 to 40 in.
Seat Material Vinyl
Width (English) 34 in.
Dimensions (D x W x H) 28 x 34 x 43 in.
Depth (English) 28 in.
Load Bearing Capacity (English) 500 lb.
Includes Tool Free Assembly
Color Blue
Height (English) 43 in.
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.