Learn More
Dukal™ Tech-Med™ Upholstered Blood Drawing Chair, Wide/Tall
Description
- High quality chair with tool free assembly and padded seat for ultimate patient comfort.
- One control knob allows you to raise and lower the arms effortlessly.
- Arms can be raised and lowered in infinite positions and rotate left or right.
Adjustable levelers on all four legs allow the chair to sit solidly on an uneven floor. - Vinyl is mildew resistant, sulfide stain resistant and static dissipative.
- 700 lb Weight Capacity
- Chair Dimensions: Seat Height to Floor 24 in., Inside Arm Width 31 in., Seat Depth 17 in., Height of Adjustable Arms 33 - 40 in.
- Available in Blue or Black
Specifications
Specifications
| Product Type | Bariatric Blood Drawing Chair |
| Adjustable (Height) | Armrest: 33 to 40 in. |
| Depth (English) | 28 in. |
| Color | Blue |
| Autoclavable | Not Autoclavable |
| Seat Material | Vinyl |
| Dimensions (D x W x H) | 28 x 43 x 43 in. |
| Height (English) | 43 in. |
| Arm Style | Upholstered Flip |
| Includes | Tool Free Assembly |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.