Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ EH-200 Series Macro-Kjeldahl Extraction Heater

Catalog No. 11747303 Shop All Oakton Products
Change view
Click to view available options
Capacity (Metric):
100 to 300 mL
500 to 800 mL
Wattage:
600 W
1100 W
1800 W
3300 W
Well Count:
2
6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Wattage Well Count
11-747-303 500 to 800 mL 3300 W 6
11-747-302 100 to 300 mL 1800 W 6
11-747-300 100 to 300 mL 600 W 2
11-747-301 500 to 800 mL 1100 W 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-747-303 Supplier Cole-Parmer™ Supplier No. 0307518
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

EH-200 Series Macro-Kjeldahl Extraction Heater designed to determine the protein content of food on a macro scale-from 100 to 800 mL.

  • Independent heat controller lets you adjust the temperature range of each mantle individually.
  • Stainless steel construction is rugged and easy to clean.
  • Run several projects simultaneously using these multiposition macro-kjeldahl extraction heaters.
  • Heaters are available with two or six individually controlled heating mantles that accommodate either 100 to 300 mL vessels or 500 to 800 mL vessels.
  • Back-mounted brackets hold flask support rods up to 12.7 mm in diameter.
  • Each mantle has an independent heater with control dial, on/off switch, and indicator light, and operates to a maximum element temperature of 800°C.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space.
  • Extra safety features include an earth screen and double fuses on the supply line.

Specifications

Capacity (Metric) 500 to 800 mL
Depth (English) 10.25 in.
Depth (Metric) 26 cm
Diameter (Metric) Inner 117 mm
For Use With Flasks
Dimensions (L x W x H) 26 x 97 x 16.5 cm (10.25 x 38.18 x 6.5 in.)
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Length (Metric) 32 cm
Voltage 115 V
Electrical Requirements 115 V 50/60 Hz, 3300 W
Includes Adjustable clamps to accepts standard arms supplied
Material Stainless Steel
Liner Material Ceramic Fiber/Mineral Wool
Wattage 3300 W
Weight (Metric) 5.8 kg
Well Count 6
Width (English) 38.18 in.
Width (Metric) 97 cm
Product Type Extraction Heater/Stirrer
Temperature (Metric) 550°C to 800°C
Capacity (English) 16.9 to 27.1 oz.
Temperature (English) 1022°F to 1472°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.