Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TechNi-Cleaned TN1200 Series Class 10/ISO 4 Nitrile Cleanroom Gloves
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19050052B Shop All TechNiGlove International Inc. Products
Change view
Click to view available options
Color:
Blue
Green
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-050-052B White Small
19-050-052A White X-Small
19-050-151 Blue X-Small
19-050-152 Green X-Small
19-051-226A Blue Small
19-050-153 Green Small
19-051-226B Blue Medium
19-050-052C White Medium
19-052-724 Green Medium
19-051-226C Blue Large
19-052-726 Green Large
19-050-052D White Large
19-051-226D Blue X-Large
19-050-154 Green X-Large
19-050-052E White X-Large
19-050-155 Green 2X-Large
19-050-150 White 2X-Large
17-018-212 Blue 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 19-050-052B Supplier TechNiGlove International Supplier No. TN1201W
Add to Cart
Add to Cart
This item is not returnable. View return policy

TechNiGlove 12 in. nitrile gloves do not contain natural rubber or silicone, and meet the most stringent requirements for particles and extractables. Availability in 3 colors allows for coding by size, product, area or double gloving.

  • TechNi-Cleaned Class 10/ISO 4 nitrile gloves
  • Manufactured in 3 colors: White, Blue and Green
  • Multiple colors allow coding by size, coding by product, coded double gloving
  • Do not contain natural rubber or silicone
  • Meet the most stringent requirements for particles and extractables
  • Proprietary Microtexture Formers offer an comfortable fit and a soft, supple feel

Specifications

Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model TN1201W
Packaging Type Cleanroom Bagged
Series TN1200
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.