Learn More
TechNiGlove International TechNi-Cleaned TN1200 Series Class 10/ISO 4 Nitrile Cleanroom Gloves


Shop All TechNiGlove International Inc. Products



Description
- TechNi-Cleaned Class 10/ISO 4 nitrile gloves
- Manufactured in 3 colors: White, Blue and Green
- Multiple colors allow coding by size, coding by product, coded double gloving
- Do not contain natural rubber or silicone
- Meet the most stringent requirements for particles and extractables
- Proprietary Microtexture Formers offer an comfortable fit and a soft, supple feel
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 10 (ISO 4) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.