Learn More
Description
- Constructed from 50% polyester / 50% cellulose nonwoven creating a textured side for removing deposits and smooth side for follow-up wiping and cleaning.
- Unique design creates a wiper with superior sorbtion capacity.
- Manufactured to provide low levels of particles and extractables creating a wiper suitable for general cleaning and wiping.
- Excellent chemical resistance for compatibility with a variety of solutions.
- Autoclave safe (dry wipers only).
- Meets USP and USP wiper requirements.
- Individually lot coded for ease of traceability and quality control.
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Cellulose |
| Autoclavable | Autoclavable |
| Color | White |
| Dimensions (L x W) | 12 x 12in, 31 x 31 cm |
| For Use With (Application) | Cleaning/Wiping |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
