Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TECHREF™ Type M-2358 Membrane/Mylar™ Film
SDP

Catalog No. 22299955 Shop All TECHREF Inc. Products
Change view
Click to view available options
Thickness (Metric):
3.5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
22-299955 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Avoid touching membrane film that is exposed to X-rays.
Catalog No. 22-299955 Supplier TECHREF™ Supplier No. M2358
Add to Cart
Edge
Add to Cart
Avoid touching membrane film that is exposed to X-rays.

Use with all X-ray Fluorescence Analyzers where a thin polyester film is desired. TECHREF™ Type M-2358 Membrane/Mylar™ Film 3.5 micron pre-cut circles are manufactured of DuPont Mylar™ C polyester film.

  • For use with X-ray fluorescence analyzers
  • No coatings or chemical treatments
  • Made of Mylar™ C polyester film
  • Interleaved with tissue paper for ease of handling
  • 7.62cm (3 in.) diameter
  • 3.5μm thickness (14 gauge)

Specifications

Material Mylar™ Film
Diameter 3 in.
Diameter (Metric) Outer 7.62 cm
Thickness (Metric) 3.5 μm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.