Learn More
Description
- Premium Quality Teclu Burner
- Suitable for a variety of laboratory applications, as well as glasswork and soldering
- Use with Natural Gas (methane)
- Equipped with a tapered, riffled tube connector arm that accepts 6-8 mm tubing
- Aluminum mixing tube is mounted on a circular, die cast zinc alloy base
- Needle valve allows for fine flame adjustment
- Unique spring operated gas safety lock for air mix control
Specifications
Specifications
| For Use With (Equipment) | Fits 6-8 mm Tubing |
| Gas Type | Natural Gas |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Material | Aluminum, Die Cast Zinc Alloy |
| Height (English) | 4.72 in. |
| Height (Metric) | 120 mm |
| Weight (English) | 0.7 lb. |
| Weight (Metric) | 317.51 g |
| Width (English) | 3 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
