Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Teeth Model with Brush
SCI_ED

Catalog No. S80974 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80974 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80974 Supplier Walter Products™ Supplier No. B10460
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This large demonstration model is a great tool to teach adults and children alike proper oral hygiene skills. The upper and lower half of an adult's dentition is shown and a flexible joint between the jaws allows for easy movement.

  • Dental model with oversize toothbrush for teaching correct oral hygiene to adults and children
  • Includes large toothbrush for demonstration purposes
  • Fully flexible jaw allows for realistic jaw movements
  • Displays an upper and lower half of an adults dentition

Specifications

Dimensions (L x W x H) 8.5 x 6.5 x 4.5 in.
For Use With (Application) Education
Height (Metric) 23 cm
Includes Teeth model & brush
Length (Metric) 18 cm
Material PVC
Quantity 1
Weight (Metric) 0.5 kg
Width (Metric) 28 cm
Product Type Model, Teeth
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.