Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Telescoping Base Stands with Casters
GSA_VASDP

Catalog No. 1311869 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
Weight (Metric):
53 Kg
55 Kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Weight (Metric)
13-118-69 121.9 cm 55 Kg
10-030-237 152.4 cm 53 Kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-118-69 Supplier Labconco™ Supplier No. 3888701
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide mobility for short distances and gain access to the area behind the stand for service or maintenance

  • Can be adjusted to eight height positions prior to installation
  • Legs adjustable in 1 in. increments from 27.5 to 34.5 in. (69.8 x 87.6cm)
  • Durable 1.75 in. (4.5cm) tubular, powder-coated steel frame
  • Feature 5 in. diameter, toe-locking, non-marking polyurethane casters with bearings for quiet operation

Compliance

ADA compliant

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Height (English) 34.5 to 27.5 in.
Weight (English) 120 lb.
Weight (Metric) 55 Kg
Depth (English) 40 in.
Width (English) 48 in.
Includes 5 in. dia. Toe Locking, Nonmarking Polyurethane Casters with Bearings
Depth (Metric) 101.6 mm
Width (Metric) 121.9 cm
Product Type Base Stand
For Use With (Application) Provide mobility for short distances and gain access to the area behind the stand for service or maintenance
Height Overall (English) 34.5 to 27.5 in.
Certifications/Compliance ADA
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.