Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Temperature Chart Recorder Paper

Catalog No. 1399016A
Change view
Click to view available options
Temperature Range:
-200°C to 0°C
-40°C to +25°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range
13-990-16A -40°C to +25°C
13-990-214 -200°C to 0°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-990-16A Supplier Thermo Scientific™ Supplier No. 6184
Add to Cart
Add to Cart

Use Thermo Scientific™ Temperature Chart Recorder Paper in seven-day circular temperature chart recorders.

Use Thermo Scientific™ Temperature Chart Recorder Paper in seven-day circular temperature chart recorders.

  • 6″ (15.2cm) diameter
  • For use in freestanding and panel-mounted chart recorders
TRUSTED_SUSTAINABILITY

Specifications

Type Chart Recorder Paper
Temperature Range -40°C to +25°C
For Use With (Equipment) Free-Standing and Panel-Mounted Chart Recorders
Monitoring Options Recorder
Static Holding Time 7 Days
Diameter (English) 6 in.
Diameter (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.