Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Temperature Probe for Micro-Thermistor Thermometer

Catalog No. 03391125 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to 150°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
03-391-125 -50°C to 150°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-391-125 Supplier Fisherbrand™ Supplier No. 9022512
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement probes and adapters optimize the performance of thermometers for accurate, and reliable measurements.

  • Replacement probes and adapters ensure accurate, reliable measurements
  • Suitable for use with 90225-27 (Traceable™ 4000) Thermistor Thermometers

Specifications

Disposable Single-use
For Use With (Application) Temperature Measurement
Length (Metric) 22.86 cm
Material Plastic
Measurement Time Not tested
Model 4021
Probe Type Thermistor
Product Type Temperature Probe
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to 302°F
Temperature Range (Metric) -50°C to 150°C
Calibrated No
For Use With (Equipment) Thermistor Thermometer 90225-27 (Traceable™ 4000)
Accuracy ±0.05°C (0°C to 100°C)
Immersion Length 9 in.
Display None
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.