Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply TempLog Premier Upright Chromatography Refrigerators
GREENER_CHOICESDP

Catalog No. 22651451 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
72 cu. ft.
Door Style:
Swing
No. of Doors:
3
Shelves:
12 Adjustable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Door Style No. of Doors Shelves
22-651-451 72 cu. ft. Swing 3 12 Adjustable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-651-451 Supplier American Biotech Supply Supplier No. ABTHCCP72TS
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These specialized refrigerators provide a versatile solution for your chromatography needs, showcasing state-of-the-art touchscreen controllers, advanced alarms, data logging capabilities, and unparalleled temperature control.

One interior duplex electrical outlet and two side wall port holes are provided to simplify the setup and operation of laboratory procedures.

  • Digital touchscreen controller
  • Microprocessor temperature control
  • Advanced alarm system
  • Data logging capability
  • Duplex electrical outlet and side wall ports
  • Natural hydrocarbon refrigerant

Specifications

Type Chromatography Refrigerator
Capacity (English) 72 cu. ft.
Capacity (Metric) 2039 L
Temperature Range 1°C to 10°C
Temperature Sensor Microprocessor Temperature Controller
Temperature Stability ±0.1°C
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Swing
No. of Doors 3
Door Material Glass
Shelves 12 Adjustable
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Insulation Urethane
Interior White
Certifications/Compliance ETL
Style Upright
Display Touchscreen Digital Display
Casters Yes
Condenser Type Fan-forced
Warranty Three Year Parts and Labor, Two Year Compressor Parts
Defrost Cycle
Monitoring Options Alarms, Remote Alarm Contacts
Access Security Key Lock
Compressor Bottom-mounted
Amperage 7.5 A
Plug Type NEMA 5-15 P
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.