Learn More
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Attached hood with elastic around face opening.
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex
- Stormflaps.
Compliance
Meets ANSI™/ISEA 101-1996 standards; complies with CAN/CGSB-155.20-2000 for flame resistance; NFPA 701 Standards Methods of Fire Tests for Flame Propagation of Textiles and Films (1989); NFPA 99 Health Care Facilities requirements.
Specifications
Specifications
| Size | Medium |
| Material | ProShield |
| Color | Blue |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Standard |
| Closure Type | Zipper |
| Seam Type | Serged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.