Learn More
Superior Glove™ TenActiv™ Knit Cut-Resistant Gloves, Polyurethane Coating
Description
A hi-vis knit shell gives these gloves an outstanding level of visibility on job sites, and their stronger-than-steel TenActiv™ yarn ensures ANSI Level A5 cut protection. Their shell has been made lint-free to avoid contaminants, and a polyurethane coating at the palms provides fingers with a tactile feel.
- Made with high-strength TenActiv™ yarn that is stronger than steel on an equal weight basis
- Polyurethane coating offers excellent dexterity and strong grip
Specifications
Specifications
| Coating Material | Polyurethane |
| Color | Hi-vis Yellow |
| Cut Resistance Rating | ANSI A5 |
| Material | TenActiv Yarn |
| Size | 9 |
| For Use With (Application) | Glass Manufacturing, Metal Fabrication, Automotive Industry |
| Puncture Rating | ANSI/ISEA 105-16 Level 4 |
| Yarn Gauge | 13 |
| Length (English) Cuff | 2 in. |
| Length (Metric) Cuff | 5.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.