Learn More
Superior Glove™ TenActiv™ Touchscreen Compatible Static and Cut-Resistant Gloves
Description
Perfect for electronics manufacturing, these gloves are made from a 13-gauge TenActiv™ blended yarn that provides ANSI Level A2 cut protection.
- Carbon filament imparts anti-static and electrostatic dissipating (ESD) properties
- Polyurethane palm coating for a strong, steady grip
- Free of DMF (dimethylformamide)
- Touchscreen compatible to move seamlessly between tasks
Specifications
Specifications
| Coating Material | Polyurethane |
| Color | Gray, Yellow |
| Cut Resistance Rating | ANSI A2 |
| Material | TenActiv Blended Yarn |
| Size | 5 |
| For Use With (Application) | Electronics and Glass Manufacturing, Automotive Industry |
| Puncture Rating | ANSI/ISEA 105-16 Level 3 |
| Yarn Gauge | 13 |
| Length (English) Cuff | 2 in. |
| Length (Metric) Cuff | 5.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.