Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terra Universal SmartDesiccator Benchtop Storage Systems
SDP

Catalog No. 19055440 Shop All Terra Universal Inc. Products
Change view
Click to view available options
For Use With (Equipment):
SmartDesiccator™
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-055-440 SmartDesiccator™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-055-440 Supplier Terra Universal Supplier No. 160060B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unique automated design provides clean, dry benchtop storage, maintaining a user-determined low relative humidity. Uses 78% less nitrogen than comparable flowmeter-based systems. Fully integrated turnkey system has no external control boxes, requiring only one gas and one low voltage power connection for 30-second installation. As moisture-related degradation is eliminated, yields are optimized. With a quick-response feedback system that continuously monitors the humidity level and purges dry nitrogen only as needed, nitrogen is consumed very economically and cabinet seals are not stressed by ove-pressurization. The miniaturized LED monitor also displays the setpoint. Rigid stainless-steel doors (optional on plastic units) also protect the integrity of the cabinet seal, while a special vertical pressure lift latch prevents hinge and door damage caused by conventional latch twists and turns. A one-piece, nonadhesive, non-outgassing gasket will not sag or migrate in low humidity. (To ensure safe pressure relief, an optional Automatic RB valve is suggested, see below.)

Plastic SmartDessicator
Measures 18D x 18W x 25 1/4 in.H (45.7 x 45.7 x 64.1cm) for two chambers with clearance of 17 1/4W x 10 1/2 in.H (43.8 x 26.7cm) each. Feature chrome-plated wire racks to accommodate optional adjustable shelving (sold below). Optional stainless-steel door frame will extend the life of the plastic cabinet (see below).

Electropolished Stainless-Steel SmartDessicator
One-chamber unit features static-dissipative PVC front and rear viewing windows. Dimensions: 20 3/4D x 22W x 16 5/8 in.H (52.7 x 55.7 x 42.2cm), with door clearance of 20 1/4W x14 1/2 in.H (51.4 x 36.8cm).

Order Info

Cabinets sold without racks or shelves. Order racks and shelves separately.

Specifications

Depth (Metric) 1.09 cm
Width (English) 0.37 in.
Depth (English) 0.43 in.
Product Type Automatic Rb Valve
For Use With (Equipment) SmartDesiccator™
Height (English) 1.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.