Learn More
Description
- Automatic blade or needle retraction styles—the sharp edge is enclosed before and after use
- Ready to use right out of the box
- Convenient one-step activation for precise and consistent results
- Color-coded sizes for quick identification of the right product
Specifications
Specifications
| Needle Gauge | 23 g |
| Depth (Metric) | 2.25 mm |
| Quantity | 200/Pk. |
| Flow Type | Single Blood Drop |
| Sterility | Sterile |
| Style | Automatic needle retraction |
| Depth (English) | 0.08 in. |
| Color | Orange |
| Product Type | Safety Lancet |
| For Use With (Application) | For precise and consistent results |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.