Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Surflo™ Winged Infusion Sets

Catalog No. 22254893 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Needle Gauge:
18 G
19 G
21 G
22 G
23 G
25 G
27 G
Color:
Black
Cream
Gray
Green
Light Blue
Orange
Pink
Product Type:
Regular Wall needle
Thin Wall Needle
Ultra Thin Wall Needle
Length (English) Tube:
3.5 in.
8 in.
12 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Product Type Length (English) Tube
22-254893 19 G Cream Thin Wall Needle 3.5 in.
22-258087 18 G Pink Thin Wall Needle 12 in.
22-258088 19 G Cream Thin Wall Needle 12 in.
22-258089 21 G Green Ultra Thin Wall Needle 12 in.
22-258090 22 G Black Ultra Thin Wall Needle 12 in.
22-258091 23 G Light Blue Ultra Thin Wall Needle 12 in.
22-258092 25 G Orange Thin Wall Needle 12 in.
22-025067 21 G Green Ultra Thin Wall Needle 3.5 in.
22-258895 23 G Light Blue Ultra Thin Wall Needle 3.5 in.
22-289913 25 G Orange Thin Wall Needle 3.5 in.
22-289911 25 G Orange Regular Wall needle 8 in.
22-289912 27 G Gray Regular Wall needle 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 22-254893 Supplier Terumo™ Supplier No. SV19BLS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Secure, safe and simple I.V. therapy permits continuous access to a vein with minimum discomfort

  • Siliconized needle bonded to flexible wings
  • Soft tubing attached to a Luer fitting with threaded venting cap
  • Needles bonded to wings at slight downward angle—better conform to body contours and reduce trauma to tunica intima
  • Color-coded wings according to needle gauge and embossed with gauge size
  • Soft polyvinyl chloride tubing resists kinking

Order Info

22-254-038 and 22-254-039 have a latex cap covering the end of the Luer fitting. With these sets, solutions can be intermittently injected (with a hypodermic syringe) directly through the cap and into the tubing.

Specifications

Product Type Thin Wall Needle
Color Cream
Material PVC
Needle Gauge 19 G
Sterility Sterile
Includes Luer Fitting
Length (English) Needle 0.5 in.
Length (English) Tube 3.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.