Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Test Tube Brushes
SCI_ED

Catalog No. s13719 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
200 mm
Length (Metric) Bristle:
50 mm
75 mm
Diameter (Metric) Bristle:
17 mm
25 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (Metric) Bristle Diameter (Metric) Bristle
S13719 150 mm 50 mm 17 mm
S13720 200 mm 75 mm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Intended for ages 13 and up.
Catalog No. S13719 Supplier GSC Go Science Crazy Supplier No. 41025010
Only null left
Add to Cart
Add to Cart
Intended for ages 13 and up.

Brush and clean test tubes in laboratory or classroom settings. GSC International Test Tube Brushes employ soft, natural bristles to avoid scratching and galvanized handles to prevent rust.

  • Great for cleaning out test tubes in laboratory or classroom settings
  • Soft, natural bristles are designed to clean tubes without scratching
  • Galvanized handles prevent rusting over repeated use
  • Available in a variety of sizes to fit different size tubes

Specifications

Bristle Type Soft
Handle Material Galvanized Steel
Diameter (Metric) Bristle 17 mm
For Use With (Application) Cleaning test tubes
Length (Metric) 150 mm
Length (Metric) Bristle 50 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.