Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Test Tube Clamp W/Finger Grip
SCI_ED

Catalog No. S95374 Shop All American Educational Products LLC Products
Change view
Click to view available options
Length (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S95374 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95374 Supplier American Educational Products Supplier No. 7G13

missing translation for 'validMainframeMsg'

Hold fast to test tubes for sure handling

  • Nickel-plated steel wire
  • Size: 5 in. (12.7cm)

Specifications

Type Test Tube Clamp
Material Nickel, Steel
Length (English) 5 in.
Length (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.