Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Test Tube Holder

Catalog No. 021061034 Shop All OHAUS Products
Change view
Click to view available options
Holds:
13 x 22 to 25 mm Test Tubes
18 x 19 to 21 mm Test Tubes
20 x 15 to 18 mm Test Tubes
34 x 12 to 13 mm Test Tubes
4 x 26 to 29 mm Test Tubes
52 x 0.5 mL Microtubes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
02-106-1034 34 x 12 to 13 mm Test Tubes
02-106-1035 20 x 15 to 18 mm Test Tubes
02-106-1033 52 x 0.5 mL Microtubes
02-106-1036 18 x 19 to 21 mm Test Tubes
02-106-1037 13 x 22 to 25 mm Test Tubes
02-106-1038 4 x 26 to 29 mm Test Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 02-106-1034 Supplier OHAUS™ Supplier No. 30400220
Add to Cart
Add to Cart
This item is not returnable. View return policy

OHAUS™ Test Tube Holder is available in a variety of different sizes and allows for hands free mixing. The holder easily attaches to the top of Heavy Duty Vortex Mixers and is magnetically secured.

  • For use with Heavy Duty Vortex Mixers
  • Available in a variety of sizes
  • Easily attachable, magnetically secured
TRUSTED_SUSTAINABILITY

Specifications

Holds 34 x 12 to 13 mm Test Tubes
Tube Size 12 to 13 mm
Product Type Foam Insert
Material Foam
For Use With (Equipment) Vortex Mixer
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.