Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Test Tube/Microcentrifuge Tube Rack: FreeZone™ Stoppering or Bulk Tray Dryer Accessory
GSA_VASDP

Catalog No. 16108573 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
70 Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
16-108-573 70 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-573 Supplier Labconco™ Supplier No. 7370001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rectangular rack for 12-13 mm test tubes and microcentrifuge tubes.

Rectangular Test Tube/Microcentrifuge Rack
  • Holds up to 70 12-13 mm tubes
  • Made of type 304 stainless steel
  • Includes bottom and adapter plate for (70) microcentrifuge tubes
  • Ideal for use with FreeZone™ Tray Dryer, Bulk Tray Dryer, Stoppering Tray Dryer
  • Dimensions: 7.4 in. w x 11.5 in. d x 2.5 in. h

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Tube Rack
Capacity (Metric) 70 Tubes
No. of Shelves 0
Material Stainless Steel (304)
For Use With (Equipment) FreeZone™ Tray Dryer, Bulk Tray Dryer, or Stoppering Tray Dryer
Includes Stainless steel rack and 1 stainless steel microcentrifuge tube adapter plate
Width (English) 7.4 in.
Height (English) 2.5 in.
Length (English) 11.5 in.
Shipping Weight (English) 3.5 lb.
Weight (English) 2 lb.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.