Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- One-piece molded racks have a three-tier grid design.
- Polypropylene construction provides good chemical and thermal resistance.
- Autoclavable.
- Racks feature a 0.75 x 2.75 in. labeling area on two sides.
- Open design allows easy viewing of contents from all sides.
- Available in sizes that hold 13 mm or 16 mm tubes.
- Both racks feature a 6 x 6 array of holes.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Test Tubes |
| Material | Polypropylene |
| Positions | 36 |
| Shape | Square |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 16 mm Tubes |
| Includes | 4 Racks |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

