Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Test Tube Rack Set
SDPSCI_ED

Catalog No. s04698 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Positions:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S04698 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04698 Supplier United Scientific™ Supplier No. TTRSET
Only null left
Add to Cart
Add to Cart

This Test Tube Rack Set contains twelve test tubes and a brightly colored two tiered test tube stand.

Choose from two sets:

  • Rack with twelve 15 mL screw-top graduated plastic tubes (S99395)
  • Rack with twelve 24 mL glass tubes with rubber stoppers (S04698)
  • Two tiered test tube rack.

Specifications

Closure Included Yes
Autoclavable Not Autoclavable
Color Blue/Yellow
Holds Tubes (24 mL)
Material Polypropylene
Positions 12
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 24 mL Glass Test Tubes
Includes Two Tiered Polypropylene Test Tube Rack
Product Type Tube Rack
Shelves 2 Tiers
Array 2 x 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.