Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Test Tube Rack
SDPSCI_ED

Catalog No. S81632 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Positions:
20
24
36
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
S81632 24 Tubes (13 to 16 mm)
S81630 20 Tubes (16 to 20 mm)
S81631 36 Tubes (10 to 13 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S81632 Supplier United Scientific™ Supplier No. TTWE03
Add to Cart
Add to Cart

Heavy wire Test Tube Rack with a durable epoxy coating.

  • Heavy wire test tube rack
  • Includes a durable epoxy coating
  • 20, 24, and 36 place racks available
  • For various tube sizes

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (13 to 16 mm)
Material Steel
Positions 24
Shape Square
Stackable No
Sterility Non-sterile
For Use With (Equipment) Test Tubes and Culture Tubes
Size 13 to 16 mm
Dimensions (L x W x H) 130 x 90 x 65 mm
Product Type Test Tube Rack
Shelves None
Array 4 x 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.