missing translation for 'onlineSavingsMsg'
Learn More

Velp™ Scientific Test Tube Racks for MULTI-TX5 Vortex Mixer
SDP

Catalog No. 11392154
Change view
Click to view available options
Positions:
14
44
Holds:
Tubes
Diameter (Metric) Inner:
10 mm
12 mm
13 mm
16 mm
25 mm
29 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds Diameter (Metric) Inner
11-392-154 44 Tubes 16 mm
11-392-151 44 Tubes 10 mm
11-392-152 44 Tubes 12 mm
11-392-153 44 Tubes 13 mm
11-392-155 14 Tubes 25 mm
11-392-156 14 Tubes 29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 11-392-154 Supplier Velp™ Scientific Supplier No. A00000452
Add to Cart
Add to Cart
This item is not returnable. View return policy

Test tube rack for use with the MULTI-TX5 Vortex Mixer.

  • Sample rack for test tubes

Specifications

Autoclavable Not Autoclavable
Color Black
Holds Tubes
Material Foam
Positions 44
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) MULTI-TX5 Vortex Mixer
Product Type Test Tube Rack
Diameter (Metric) Inner 16 mm
Shelves None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.