Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Test Tube Stand
SCI_ED

Catalog No. S27095 Shop All Eisco Products
Change view
Click to view available options
Positions:
36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S27095 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27095 Supplier Eisco™ Supplier No. CH0710G
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Made of high quality plastic, this Test Tube Stand provides good chemical and thermal resistance. Its three tiered grid design features 0.75 in. square slots, and is designed to hold 16 mm test tubes (36).

  • Test Tube Stand
  • Made of high quality plastic
  • Three tiered grid rack features 0.75 in. square slots
  • Designed to hold 36 tubes (measuring up to 16 mm in diameter)
  • Good chemical and thermal resistance
  • For use in educational and professional laboratories

Specifications

Description 3 Tiers
Autoclavable Not Autoclavable
Color Red
Holds Tubes (16 mm)
Material Plastic
Positions 36
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Test Tubes
Size 16 mm
Dimensions (L x W x H) 5.2 x 5.2 x 2.65 in.
Length (English) 5.2 in.
Width (English) 5.2 in.
Height (English) 2.65 in.
Diameter (Metric) Opening 0.75 in.
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Product Type Test Tube Stand
Shelves 3 Tiers
Array 6 x 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.