Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Test Tube Stand
SCI_ED

Catalog No. S13449 Shop All Eisco Products
Change view
Click to view available options
Positions:
20
24
36
40
72
80
For Use With (Equipment):
10 to 13 mm dia. tubes
15 to 16 mm dia. tubes
18 to 20 mm dia. tubes
20 to 22 mm dia. tubes
22 to 25 mm dia. tubes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions For Use With (Equipment)
S13449 36 10 to 13 mm dia. tubes
S13446 24 15 to 16 mm dia. tubes
S13450 72 15 to 16 mm dia. tubes
S13445 20 18 to 20 mm dia. tubes
S13447 40 18 to 20 mm dia. tubes
S13451 80 18 to 20 mm dia. tubes
S13448 40 20 to 22 mm dia. tubes
S13452 80 22 to 25 mm dia. tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S13449 Supplier Eisco™ Supplier No. CH182015E
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Chemical resistant wire-type test tube rack.

  • Made from epoxy-coated steel
  • Resists most solvents, weak acids and bases
  • Withstands temperatures up to 121°C

Specifications

Closure Included No
Description Epoxy Coated
Autoclavable Autoclavable
Color Blue
Holds Tubes
Material Epoxy-coated Steel
Positions 36
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Test Tube Rack
For Use With (Equipment) 10 to 13 mm dia. tubes
Quantity 1
Temperature (Metric) Range 121°C
Dimensions (L x W) 4.5 x 4.25 in.
Dimensions (L x W x H) 4.5 x 4.25 x 2.5 in.
Length (English) 6 in.
Width (English) 4 in.
Height (English) 4 in.
Weight (English) 0.8 lb.
Weight (Metric) 362.87 g
Product Type Test Tube Stand
Shelves 3 Tiers
Array 6 x 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.