Learn More
Marketlab, Inc. Test Tubes
Description
- Made of either premium polystyrene for added clarity or polypropylene for greater impact strength and stability when handling common acids
- Conical bottom helps efficiently separate solid particles during centrifugation
- Polypropylene tubes are autoclavable and freezable
- Polystyrene (PS) has an RCF of 1500 x g
- Polypropylene (PP) has an RCF of 3000 x g
Specifications
Specifications
| Capacity (Metric) | 12 mL |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| Shape | Conical Bottom Tube |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.