Learn More
Description
- Molded from premium polypropylene for impact strength and stability to common acids, alkalies, and solvents
- Withstand up to 3000 RPM in centrifugation
- Polypropylene (PP)
- With rim
- Gruaduated
- Autoclavable
- Freezable
- Round bottom
- Natural color
Specifications
Specifications
| Color | Natural |
| Design Type | Round bottom |
| Capacity (Metric) | 12 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Shape | Round Bottom |
| Packaging | Case of 2000 |
| Rimmed | Yes |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.