Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ Test Tubes for Digestion Units
SDP

Catalog No. 11392032
Change view
Click to view available options
Diameter (Metric) Outer:
26 mm
42 mm
48 mm
80 mm
For Use With (Equipment):
DK6/48 and UDK series
Digesters DK 20/26, DKL 42/26 and UDK Distillation Units
UDK Series distillation units
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer For Use With (Equipment)
11-392-032 42 mm -
11-392-034 26 mm Digesters DK 20/26, DKL 42/26 and UDK Distillation Units
11-392-170 48 mm DK6/48 and UDK series
11-392-169 80 mm UDK Series distillation units
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 11-392-032 Supplier Velp Scientifica™ Supplier No. A00000144
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Facilitates the nitrogen analysis and protein determination process. Velp Scientifica™ Test Tubes for Digestion Units are for use with Velp Scientifica™ Kjeldahl Digestion Units.

  • For use in Total Kjeldahl Nitrogen Determination, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulphites, phenols, volatile acids and cyanides

Specifications

Product Type Test Tubes
Capacity (Metric) 250 mL
Diameter (Metric) Outer 42 mm
Length (Metric) 300 mm
Quantity 3 Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.