Learn More
Description
- Identify a patient’s status at a glance with bright and vibrant labels that stay adhered to clothing and many other surfaces
- Allows for efficient communication from a safe distance
- Extremely cost-effective
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Orange |
| Finish | Semi-gloss |
| Format | Label |
| Material | Coated Paper |
| Printable Sides | Front |
| Product Type | Label |
| Sterility | Non-sterile |
| Quantity | 500 Labels/Roll |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

