Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 'Tested Date By' Circle Labels
GREENER_CHOICESDP

Catalog No. 12888354 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Gray
Green
Orange
Pink
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
12-888-354 Pink
12-888-350 Red
12-888-351 Orange
12-888-352 Yellow
12-888-353 Green
12-888-355 Blue
12-888-356 Gray
12-888-357 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 12-888-354
Add to Cart
Add to Cart
This item is not returnable. View return policy

Healthcare professionals are looking for simple, yet effective ways to communicate the status of patient samples to minimize exposure and reduce labeling errors. The Fisher Healthcare channel has a full suite of labeling solutions to insure maintaining effective laboratory practices.

  • Identify a patient’s status at a glance with bright and vibrant labels that stay adhered to clothing and many other surfaces
  • Allows for efficient communication from a safe distance
  • Extremely cost-effective

Specifications

Adhesive Type Permanent
Color Pink
Finish Semi-gloss
Format Label
Material Coated Paper
Printable Sides Front
Product Type Label
Sterility Non-sterile
Quantity 500 Labels/Roll
Shape Round
Dimensions (L x W) 1 x 1 in.
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.