Learn More
Description
- Used as a curing accelerator for epoxy resins
- Also used in preparation of dichlorocarbene from chloroform
Specifications
Specifications
| Physical Form | Liquid |
| Quantity | 50 mL |
| Packaging | Glass |
| Density | 0.99 g/mL at 25 °C (Lit.) |
| Grade | Research |
| Concentration or Composition (by Analyte or Components) | 40% in H2O |
| Chemical Name or Material | Tetrabutylammonium Hydroxide |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.