Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Tetramethylammonium Hydroxide Pentahydrate, ≥98%

Catalog No. ICN15211490 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 g
100 g
500 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15211490 500 g
ICN15211480 100 g
ICN15211410 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN15211490 Supplier MP Biomedicals™ Supplier No. 0215211490
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tetramethylammonium Hydroxide Pentahydrate is an ion pairing agent that is commonly used in analytical chemistry.

  • Tetramethylammonium Hydroxide Pentahydrate is used in gas chromatography/mass spectrometry (GC/MS), capillary isotachophoresis and capillary zone electrophoresis, and liquid chromatography.
  • TM is also utilized in the synthesis of organic and inorganic compounds such as vinyl halides and tetramethylammonium dithiocarboxylates.
  • It is also used in the preparation of iron oxide nanoparticles for application as magnetic resonance imaging contrast agents.
  • It is an ion pairing agent that is commonly used in analytical chemistry.
  • It is also used as a developer or etchant in semiconductor and photoelectric industries. 
TRUSTED_SUSTAINABILITY

Specifications

Item Name Tetramethylammonium Hydroxide Pentahydrate
Content And Storage Store at 4°C.
Form Solid
Quantity 500 g
Appearance White
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use. For more information, please contact our customer service department.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.