Learn More
Description
- Flip-Top Cap has a no-touch design for the pouring spout eliminates potential contamination from glove contact
- Use on any Texwipe™ 8, 16 or 32 oz. spray bottle product
- Cap fits any 28/400 thread bottle
- Contamination protection for a variety of operations
- Purchase as needed, use to replace bottle spray triggers that may produce contamination
- Gamma-irradiated according to AAMI guidelines to the sterility assurance level of 10-6
- Tested for endotoxins
- Double-bagged for introduction into sterile areas
- Plastic case liner serves as a third bag, offering more protection for contamination prevention
Specifications
Specifications
| Product Type | Flip-Top Bottle Cap |
| Sterility | Sterile |
| Appearance | Clear |
| Composition | Polypropylene |
| Description | 28/400 Thread |
| For Use With (Application) | Pouring Disinfectant, Cleaning Solution or Water in Areas Where Spraying is a Concern |
| For Use With (Equipment) | TX3265, TX3267, TX3270, TX3273, TX650, TX687, TX8270 |
| Packaging | Double Bagged |
| Quantity | 48/Cs. |
| Volume (English) | 8, 16, or 32 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
