Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Nanotek™ 12 in. Cleanroom Nitrile Gloves

Catalog No. 191502064
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Ambidextrous, powder free cleanroom gloves are constructed from 100% clean, synthetic nitrile polymer and are latex-free. Recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment.

  • 100% clean, synthetic nitrile polymer (Acrylonitrile Butadiene)
  • Accelerator & sulfur-free
  • 12 in. length with beaded long cuff
  • Textured fingertips
  • Powder free, double chlorination, 18 megaohm D.I. water rinse
  • Low levels of particles and extractable counts
  • ESD compliant and acid and solvent compatible
  • Cleanroom packaged and recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
  • For use in a wide variety of applications such as wafer fabrication, disk drives, semiconductor, biotechnology, non-aseptic pharmaceutical and optics
  • All Valutek™ gloves are tested and manufactured in ISO compliant facilities

Specifications

Certifications/Compliance IEST-RP-CC005.4, ASTM D3767, ASTM D412, ANSI/ESD SP15.1
Chemotherapeutic Rated No
Cleanroom Class Class 1 (ISO 3)
Applications Laboratory
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size 2X-Large
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model VTGNCRB12-2X
Series Nanotek
Tensile Strength 18 MPa
Length (English) 12 in.
Length (Metric) 29 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.