Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Microtek™ 9.5 in. Cleanroom Nitrile Gloves

Catalog No. 191502051
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-2051 Small
19-150-2052 Medium
19-150-2053 Large
19-150-2054 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-150-2051 Supplier Valutek™ Supplier No. VTGNPFB95SM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, ambidextrous glove is constructed from 100% clean synthetic nitrile polymer. Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment for a wide variety of applications.

  • 100% clean, synthetic nitrile polymer
  • Sulfur free
  • Does not contain fillers, silicones or plasticizers
  • 9.5 in. length with beaded cuff
  • Textured fingertips
  • Powder free, double chlorination, filtered water rinse
  • High modulus nitrile provides comfort and dexterity
  • ESD compliant and acid and solvent compatible
  • Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environments

Specifications

Certifications/Compliance IEST-RP-CC005.4, ASTM D3767, ASTM D412
Chemotherapeutic Rated No
Cleanroom Class Class 100 (ISO 5)
Applications Laboratory
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model VTGNPFB95-SM
Series Microtek
Tensile Strength 18 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.