Learn More
Description
Polyester cleanroom wipes are designed for use on abraisive surfaces. This wiper will not easily snag or abrade releasing particles and fibers into the process or environment
Applications
- Wiping and cleaning surfaces, equipment and parts
- Applying and removing lubricants, adhesives, residues and other solutions including disinfectants
- Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone and degreasers
- Lining trays for holding, protecting, drying and storing of parts, equipment and devices
- Appropriate for use with temperatures less than 400°F (250°C)
Polyester cleanroom wipes are designed for use on abraisive surfaces. This wiper will not easily snag or abrade releasing particles and fibers into the process or environment
Applications
- Wiping and cleaning surfaces, equipment and parts
- Applying and removing lubricants, adhesives, residues and other solutions including disinfectants
- Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone and degreasers
- Lining trays for holding, protecting, drying and storing of parts, equipment and devices
- Appropriate for use with temperatures less than 400°F (250°C)
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Material | Continuous-filament Polyester |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | Spill control, cleaning and solution application |
| Packaging Quantity | 100 Wipers/Bag, 10 Bags/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
