Learn More
Description
Specifically designed for the needs of ultraclean production environments. Easily changeable, laundered polyester mop covers fit over a flat, foam-padded head assembly. Lightweight, durable fiberglass handle provides excellent control over swivel head and accesses hard-to-reach areas with ease.
- Enables rapid change of wiping surfaces for adherence to strict wiping protocol ISO Class 4 cleanroom-laundered Alpha™ polyester mop cover
- Replaceable foam pad ensures that the polyester mop cover conforms to textured floors and other surfaces
- Maintains ultralow generation of particles and extractables Resists corrosion, abrasion and commonly used cleaning and disinfecting chemicals such as bleaches, phenols and quaternary ammonium compound
- AlphaMop polyester replacement mopheads and foam pads available separately (150 heads and six pads per case)
- AlphaMop mop covers presaturated with 6% IPA Honeycomb™ 10 double-knit polyester mop covers have an abrasive texture (supplied 150 covers per case)
Specifications
Specifications
| Product Type | Single Head Assembly Mop |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Includes | 60 in. Fiberglass Handle |
| For Use With (Application) | Designed for the needs of Ultraclean Production Environments |
| Material | Thermoplastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
