Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Direct Thermal Cleanroom Labels
SDP

Catalog No. 191505601 Shop All Texwipe Products
Change view
Click to view available options
Size (English):
1.5 x 1.5 in.
3 x 2 in.
4 x 2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-150-5601 4 x 2 in.
19-150-5604 3 x 2 in.
19-150-5607 1.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-150-5601 Supplier Texwipe™ Supplier No. TX542D
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for critical environments where direct thermal printing is used

  • Low out-gassing polypropylene made with ultra-low leachables and low particulates
  • Quick-ship pressure sensitive
  • Available with two different adhesive levels providing permanent adhesion without leaving residue
  • Tested for surface particles, cleaned and double bagged

Specifications

Adhesive Type Acrylic
Format Label
Material Polypropylene
For Use With (Application) Designed for critical environments where direct thermal printing is used
Quantity 1000/Pk.
Size (English) 4 x 2 in.
Size (Metric) 10.1 x 5 cm
Temperature Range (English) -20 to 140°F
Temperature Range (Metric) -29 to 60°C
Thickness (English) 3.3 mil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.