Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ IdealMat™ Contamination Control Mats - 30 Layer
SDP

Catalog No. 19166864 Shop All Texwipe Products
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
25 x 45 in.
36 x 18 in.
45 x 25 in.
46 x 36 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-166-864 Gray 25 x 45 in.
19-166-868 White 45 x 25 in.
19-166-875 Gray 46 x 36 in.
19-166-873 Blue 46 x 36 in.
19-166-867 Blue 45 x 25 in.
19-166-874 White 46 x 36 in.
19-166-850 White 36 x 18 in.
19-166-849 Blue 36 x 18 in.
19-166-851 Gray 36 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-166-864 Supplier Texwipe™ Supplier No. AMA254581G
Add to Cart
Add to Cart

Apply directly to floor

  • Consistent adhesive coating on each layer captures particulates from foot traffic and equipment wheels

Specifications

Quantity 30 Sheets/Mat
Color Gray
Dimensions (L x W) 25 x 45 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.