Learn More
Description
- Ideal for sealing, packaging, color coding, and product identification in cleanrooms
- Reusable press-and-seal cleanroom bags
- High conformability, adhesion, and cohesion
- LDPE backing material and acrylic adhesive
- Latex free, low in halogens, leachable chlorides, and heavy metals
- 5.5 mil. total thickness
- 7.62cm (3 in.) HDPE core
- Roll length: 33m (36 yd.)
- Variety of colors and widths available
- Cat. No. 18-366-461 includes 5cm (2 in.) perforations
Order Info
Uniquely packaged in press-and-seal cleanroom bags.
Specifications
Specifications
| Certifications/Compliance | ISO 3 |
| Adhesive Type | Acrylic |
| Color | Blue |
| Format | Roll |
| Material | LDPE |
| For Use With (Application) | Cleanroom packaging, color coding, labeling and waferbox sealing |
| Latex Free | Yes |
| Quantity | 24/Pk. |
| Temperature Range (English) | -40 to 190°F |
| Temperature Range (Metric) | -40°C to +88°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
