Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Polysat™ Presaturated Polypropylene Wipers
SDP

Catalog No. 19099571 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
11 x 7 in. (27.9 x 17.7 cm)
11 x 9 in. (28 x 23 cm)
Sterility:
Non-sterile
Sterile
Packaging Quantity:
1000/Cs.
1200/Cs.
480/Pk.
800/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility Packaging Quantity
19-099-571 11 x 9 in. (28 x 23 cm) Sterile 1000/Cs.
19-099-572 11 x 9 in. (28 x 23 cm) Sterile 480/Pk.
19-033-016 11 x 9 in. (28 x 23 cm) Non-sterile 1200/Cs.
19-168-472 11 x 7 in. (27.9 x 17.7 cm) Non-sterile 800/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-099-571 Supplier Texwipe™ Supplier No. TX3213
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 6 to 7 applications

  • Constructed from a soft, 100% meltblown polypropylene substrate
  • Presaturated with 70% isopropyl alcohol/30% deionized water solution
  • Low particle generation and low levels of solvent extractables

Order Info

Available conveniently packaged in a resealable FlexPack™ or bulk packed in a easy-to-carry, reclosable bag.

Specifications

Product Type Pre-wetted Wipe
Length (English) 9 in.
Length (Metric) 27.9 cm
Width (English) 11 in.
Width (Metric) 22.8 cm
Material Polypropylene
Basis Weight 35
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 11 x 9 in. (28 x 23 cm)
For Use With (Application) Designed for cleaning equipment and other environmental surfaces during and following the production flow, suitable for wiping the exterior of production equipment in controlled environments
Packaging Quantity 1000/Cs.
Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.