Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Steam Sterilization Chemical Indicator Label
SDP

Catalog No. 191301936 Shop All Texwipe Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-130-1936 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-1936 Supplier Texwipe™ Supplier No. TX522A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Texwipe’s unique label material prevents removal of written data by the steam sterilization process. Our adhesive allows the label to be removed after the autoclave process and reapplied to a tracking form for permanent record keeping.

  • Designed and formatted for data recording and sample tracking
  • Indicator ink signals autoclave completion
  • Removable from glass, metal and sterilization bag surfaces
  • No residue
  • Specifications

    Autoclavable Autoclavable
    Adhesive Type Acrylic
    Color Blue
    Format Label
    Material Teslin
    Print Technology Laser
    Product Type Pre-Printed Sterilization Indicator, Autoclave
    Sterility Non-sterile
    For Use With (Application) For Chemical Indicator
    Life Span 2 Years
    Quantity 500/Pk.
    Size (English) 2 x 2 in.
    Size (Metric) 5.08 x 5.08 cm
    Dimensions (L x W) 2 x 2 in.
    Length (English) 2 x 2 in.
    Width (English) 5 cm
    Width (Metric) 5 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.