Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexVantage™ Cellulose/Polyester Wipers
SDP

Catalog No. 18366223 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
18-366-223 9 x 9 in. (22.86 x 22.86 cm) Non-sterile
18-366-218 12 x 12 in. Sterile
18-366-217 12 x 12 in. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-366-223 Supplier Texwipe™ Supplier No. TX8939
Add to Cart
Add to Cart

General-purpose, nonwoven wiper for cleaning and spill control in critical environments

Combine the high sorption of natural cellulose and the cleanliness and strength of polyester.

  • Nonwoven, hydroentangled construction with bidirectional strength
  • Available in standard or sterile packaging, expiration date marked on each package
  • Chemically resistant to withstanding exposure to common cleaning and disinfecting
  • Solvent-safe cleanroom packaging
  • Statistical quality control
  • Autoclavable

Sterile Features

  • Gamma irradiation to 10-6 Sterility Assurance Level, according to AAMI guidelines
  • Lot-specific information on each shipment simplifies recordkeeping

Applications:

General-purpose wiping, applications with high absorbency and low extractables requirements, aqueous spills, cleaning precision components and lab apparatus.

Specifications

Product Type Dry Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Autoclavable Autoclavable
Construction Nonwoven, hydroentangled with bidirectional strength
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For ISO Class 5 to 8 cleanroom general purpose wiping applications
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.